Beli vacuum pump ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  2. ASADA Vacuum Pump
    Mulai

    Rp6.599.900

  3. Value Vacuum Pump
    Mulai

    Rp1.299.900

  4. GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum)
    Mulai

    Rp11.999.900

    GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum)
    Deskripsi:
    These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.
    atribut:
    • UNSPSC: 40151502
    • Compressor Type: Diaphragm
    • Inlet Connection Type: NPT
    • Inlet Size (inch): 1/4
    • Outlet Connection Type: NPT
    • Outlet Size (inch): 1/4
  5. Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Mulai

    Rp149.999.900

    Welch Rotary Vane Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.
    atribut:
    • UNSPSC: 40151502
    • Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
    • Current Rating (A): 16
    • Finish: Powder Coat
    • Fluid Compatibility: Oil
    • Free Air Displacement (CFM): 12.8
    • Frequency (Hz): 60
    • Includes: 3L Pump Oil; Cord; Plug
    • Inlet Size (inch): 1/4
    • Inlet Type: NPT
    • Lead-Free: No
    • Manufacturer Part Number: 3016-02
    • Maximum Discharge Pressure (mbar): 0 (zero)
    • Maximum Operating Pressure (psi): 0 (zero)
    • Maximum Speed (rpm): 1725
    • Maximum Vacuum (torr): 0.003
    • Outlet Size (inch): 1/4
    • Outlet Type: NW25
    • Output Power (HP): 0.75
    • Overall Height (inch): 22.4
    • Overall Length (inch): 8.1
    • Overall Width (inch): 11.4
    • Phase: Single
    • Runs Dry: No
    • Sound Level (dBA): 55
    • Valve Type: Gas Ballast
    • Voltage (V): 115 AC
    • Weight (lbs): 81.4
  6. Chemours Refrigerant
    BARU
    Mulai

    Rp3.799.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  7. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  8. Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Mulai

    Rp13.999.900

    Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air sampling
    atribut:
    • Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
    • Motor Rotation Speed (rpm): 1450
    • Horse Power (HP): 1/6
    • Hose barb (5/16 inch): ID8
    • Maximum Current (A) : 0.4
    • Maximum Flow Rate (L/minute): 34
    • Maximum Power (W): 80
    • Maximum Vacuum (mm Hg): 680
    • Net Weight (kg): 5.2
    • Noise Level (dB): 52
    • Overflow Protection: Yes
    • Thermal Protection: Yes
    • Vacuum Regulator: Yes
  9. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp9.299.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  10. GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Mulai

    Rp529.900

    GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)
    Deskripsi:
    These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
  11. Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
    atribut:
    • Voltage (V/Hz): 220/50
    • Moisture Trap/Vacuum Regulator: Yes
  12. MACURCO Fixed Gas Detection
    Mulai

    Rp3.799.900

    MACURCO Fixed Gas Detection
    Deskripsi:
    Fixed gas detectors install in permanent locations to continuously monitor and alert personnel of specified gas concentrations in localized areas of a facility.
  13. ORION Pompa Vaccum
    Mulai

    Rp999.900

    ORION Pompa Vaccum
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 1440
    • Ultimate Vacuum (PA/Bar): 5/0.05
  14. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  15. ULVAC Diaphragm Type Dry Vacuum Pump
    Mulai

    Rp5.699.900

    ULVAC Diaphragm Type Dry Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  16. PRIO Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    PRIO Vacuum Pump (Pompa Vakum)
    Deskripsi:
    Vacuum Pump tanpa oli, digunakan di ruangan laboratorium, cocok untuk melakukan pekerjaan Vacuum Filtration, Vacuum Leak Tester, dll. Dilengkapi dengan Vacuum Regulator yang berguna untuk mengatur nilai Ke vacuuman Yang diinginkan
    atribut:
    • Voltage (V/Hz): 220/50
  17. GAST Air Motor 6AM Series Model
    Mulai

    Rp20.999.900

    GAST Air Motor 6AM Series Model
    Deskripsi:
    The compact and portable 6AM series offers air motor operating speed and power output that can be adjusted to meet the precise needs of your application. Their air throttling and pressure control is not only cost effective over electric motor controls, but they also can be stalled or overloaded for long periods without damaging the motor. In addition, these Gast air motors are cool running and have no electrical spark, which makes them ideal for use in hazardous locations.
    atribut:
    • Type Item: Air Motor
    • Maximum Air Consumption (cfm): 128
    • Maximum Power (Hp): 4
    • Maximum Pressure (bar): 7
    • Maximum Speed (rpm): 3000
    • Maximum Torque (inch-lb): 115
    • Output Shaft Type: Keyed
    • Regulatory Approval: CE, ATEX
    • Rotation: Reversible
    • Stainless Steel: No
    • Starting Torque (inch-lbs): 61 at 80psi
    • Torque Maximum Speed (inch-lbs): 84
Daftar Harga vacuum pump ac Terbaru October 2026
KRISBOW Pompa VakumRp2.799.900
ASADA Vacuum PumpRp6.599.900
Value Vacuum PumpRp1.299.900
GAST Diaphragm Combination Compressor & Vacuum Pump (Pompa Vakum)Rp11.999.900
Welch Rotary Vane Vacuum Pump (Pompa Vakum)Rp149.999.900
BBK Vacuum Pump (Pompa Vakum)Rp11.999.900
Chemours RefrigerantRp3.799.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Rp13.999.900
JTC Vacuum Pump (Pompa Vakum)Rp9.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)